Shop All Motion Control Couplings
Ruland
Slit Coupling, Clamp, Long, Bores 0.125"x0.125", OD 0.512", Aluminum
Mfr # RLC8-2-2-A
Zoro # G3399377
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.125 in x 0.125 in
- Max. RPM 12000 RPM
- Outside Dia. 0.512 in
- Overall Length 0.778 in
- Length 0.778 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # RLC8-2-2-A
- Zoro # G3399377
- UPC # 634529297025
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.125 in x 0.125 in |
Outside Dia. | 0.512 in |
Overall Length | 0.778 in |
Length | 0.778 in |
Clearance Dia. (In.) | 0.571 in |
Screw Size | M1.6 |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 12,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 0.125" x 0.125" bores, 0.512" OD, and 0.787" length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R005ON, Return Line, 5 micron (ZX-0110R005ON)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (40BS15 5/8)
- ZORO SELECT Brass Ferrule For 1/4" Hose 0.5" I.D. (B-500-SP3)
- BANDO TimingBelt, Synchro-Link, Neoprene, 540H100 (540H100G)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.500"x9mm, OD 1.000", L 1.313", Alum (BCK16-1/2"-9MM-A)
- RULAND Motion Control Coupling, 4 Beam, 3mmx3/32", Aluminum, OD 0.375", L 0.563" (PCR6-3MM-3/32"-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-15-A)
- RULAND Slit Coupling, Clamp, Long, Bores 10mmx0.188", OD 0.787", Aluminum (RLC13-10MM-3/16"-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR24-8-6-A)
- RULAND Controlflex Coupling Hub w/Key, Double, Bore 10mm, OD 19.0mm, Alum (MCPRDK19-10-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC16-4-4-A)
- Ruland Couplings, Collars, & Adapters