Shop All Universal Joints
Ruland
Single U-Joint Kit, Machinable, 2.995" (76.1 mm) OD, Steel
Mfr # US48-XX-XX-F-KIT
Zoro # G500675880
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 2.995 in (76.1 mm)
- Material Alloy Steel
- SAE or Metric Inch/Metric
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US48-XX-XX-F-KIT
- Zoro # G500675880
- UPC # 63452936787
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.995 in (76.1 mm) |
Length | 9.250 in (235.0 mm) |
Yoke Length (LY) | 4.625 in (117.5 mm) |
Hub Depth | 3.000 in (76.2 mm) |
Details
Type | Single, Friciton Bearing |
Material | Alloy Steel |
SAE or Metric | Inch/Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 6.696 lbs |
B1 Shaft Penetration | 3.000 in (76.2 mm) |
Max Operating Angle | 45° |
Max Round Bore With Key (Metric) | 42mm Bore, 12mm Keyway |
Max Round Bore With Key (Inch) | 1-5/8" Bore, 3/8" Keyway |
Max. Torque | 55000 in-lb (6214.2 Nm) |
Max Round Bore (Metric) | 42 mm |
Max Blind Bore (Metric) | 63 mm |
Style | Machinable Bore, Assembled |
Max Square or Hex Bore (Metric) | 40 mm |
Matching Boot | UBOOT48/76-NI-KIT |
Max Blind Bore (Inch) | 2.5000 in |
Max Round Bore (Inch) | 1.6875 in |
B2 Shaft Penetration | 3.000 in (76.2 mm) |
Rated Torque | 11000 in-lb (1242.8 Nm) |
Max Square or Hex Bore (Inch) | 1.5000 in |
Description
This Ruland machinable bore single friction bearing universal joint kit has a 2.995" outer diameter and 9.250" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX355)
- DUALVEE Eccentric Bushing, 6 mm Bore, 17.45 mm L (MBX2SS)
- SPEEDAIRE Swivel O-Ring Kit, 3/8 (6WA7173-2)
- GATES Hi-Power II Belts, B96 (B96)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND Single U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless (US28-14-10-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- Ruland Couplings, Collars, & Adapters