Shop All Universal Joints
Ruland
Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel
Mfr # US28-XX-XX-F
Zoro # G400673481
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.745 in (44.3 mm)
- Material Alloy Steel
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US28-XX-XX-F
- Zoro # G400673481
- UPC # 63452928988
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.745 in (44.3 mm) |
Length | 5.000 in (127.0 mm) |
Yoke Length (LY) | 2.500 in (63.5 mm) |
Hub Depth | 1.610 in (40.9 mm) |
Details
Type | Single, Friciton Bearing |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Weight | 2.227 lbs |
Max Blind Bore (Inch) | 1.3750 in |
Max Round Bore (Inch) | 0.9688 in |
Matching Boot | UBOOT28/44-NI-KIT |
Max Round Bore With Key (Inch) | 1" Bore, 1/4" Keyway |
B2 Shaft Penetration | 1.610 in (40.9 mm) |
Style | Machinable Bore |
B1 Shaft Penetration | 1.610 in (40.9 mm) |
Max Square or Hex Bore (Inch) | 0.9375 in |
Max Round Bore (Metric) | 24 mm |
Max Square or Hex Bore (Metric) | 24 mm |
Max Round Bore With Key (Metric) | 25mm Bore, 8mm Keyway |
Max. Torque | 14500 in-lb (1638.3 Nm) |
Rated Torque | 2900 in-lb (327.7 Nm) |
Max Blind Bore (Metric) | 34 mm |
Max Operating Angle | 45° |
Description
This Ruland machinable bore single friction bearing universal joint has a 1.745" outer diameter and 5.000" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 225" (BB225)
- TSUBAKI Sprocket , 50 Chain Size, 13 # of Teeth (50JA13)
- TRITAN Needle Brg, Drawn Cup, Bore 1.625 In (J2616 OH)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN6)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- LOVEJOY U Joint Boot, Pk2, Boot Inside Dia. (In.): 1 1/8 in (D-7)
- Ruland Universal Joints