Shop All Universal Joints
Ruland
Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Stainless
Mfr # US28-XX-XX-SS
Zoro # G600673601
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.745 in (44.3 mm)
- Material 303 Stainless Steel
- SAE or Metric Inch/Metric
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US28-XX-XX-SS
- Zoro # G600673601
- UPC # 63452928990
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.745 in (44.3 mm) |
Length | 5.000 in (127.0 mm) |
Yoke Length (LY) | 2.500 in (63.5 mm) |
Hub Depth | 1.610 in (40.9 mm) |
Details
Type | Single, Friciton Bearing |
Material | 303 Stainless Steel |
SAE or Metric | Inch/Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 2.227 lbs |
Max Round Bore (Metric) | 24 mm |
Max Round Bore With Key (Inch) | 1" Bore, 1/4" Keyway |
Matching Boot | UBOOT28/44-NI-KIT |
B1 Shaft Penetration | 1.610 in (40.9 mm) |
Rated Torque | 2100 in-lb (237.3 Nm) |
Max. Torque | 10500 in-lb (1186.3 Nm) |
Max Square or Hex Bore (Metric) | 24 mm |
Max Square or Hex Bore (Inch) | 0.9375 in |
Max Operating Angle | 45° |
Style | Machinable Bore |
Max Round Bore With Key (Metric) | 25mm Bore, 8mm Keyway |
B2 Shaft Penetration | 1.610 in (40.9 mm) |
Max Round Bore (Inch) | 0.9688 in |
Max Blind Bore (Inch) | 1.3750 in |
Max Blind Bore (Metric) | 34 mm |
Description
This Ruland machinable bore single friction bearing universal joint has a 1.745" outer diameter and 5.000" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005997, Return Line, 3 micron, Outside-In (MF0360192)
- DYNABRADE Terry Cloth Pad, 76014 (76014)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x1-1/8)
- NEVER-SEEZ Never-Seez NSA-16 Regular Aerosol 16oz. (NSA-16)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- RULAND Single U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless (US28-14-10-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- ALL BALLS All Balls Hp Ball Joint Kit Polaris 42-1051-HP (42-1051-HP)
- Ruland Universal Joints