Shop All Universal Joints
Ruland
Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel
Mfr # US24-XX-XX-F-KIT
Zoro # G500674791
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.495 in (38.0 mm)
- SAE or Metric Inch/Metric
- Material Alloy Steel
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US24-XX-XX-F-KIT
- Zoro # G500674791
- UPC # 63452928983
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in (38.0 mm) |
Length | 4.250 in (108.0 mm) |
Hub Depth | 1.400 in (35.6 mm) |
Yoke Length (LY) | 2.125 in (54.0 mm) |
Details
Type | Single, Friciton Bearing |
SAE or Metric | Inch/Metric |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 1.516 lbs |
Max Round Bore With Key (Metric) | 22mm Bore, 6mm Keyway |
Max. Torque | 10000 in-lb (1129.8 Nm) |
Max Blind Bore (Metric) | 31 mm |
Style | Machinable Bore, Assembled |
Max Round Bore With Key (Inch) | 7/8" Bore, 3/16" Keyway |
Max Blind Bore (Inch) | 1.2500 in |
Matching Boot | UBOOT24/38-NI-KIT |
Max Round Bore (Metric) | 22 mm |
Rated Torque | 2000 in-lb (226.0 Nm) |
B2 Shaft Penetration | 1.400 in (35.6 mm) |
Max Round Bore (Inch) | 0.875 in |
Max Square or Hex Bore (Metric) | 20 mm |
B1 Shaft Penetration | 1.400 in (35.6 mm) |
Max Operating Angle | 45° |
Max Square or Hex Bore (Inch) | 0.7500 in |
Description
This Ruland machinable bore single friction bearing universal joint kit has a 1.495" outer diameter and 4.250" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Oil Transfer Pump, 115/230VAC, 1/2 HP (L5116)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FCZ1)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4134)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-8B)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- MOTORCRAFT Ball Jnt Assem (MCF2478)
- Ruland Couplings, Collars, & Adapters