Shop All Universal Joints
Ruland
Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Stainless
Mfr # US24-XX-XX-SS-KIT
Zoro # G900674759
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.495 in (38.0 mm)
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Inch/Metric
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US24-XX-XX-SS-KIT
- Zoro # G900674759
- UPC # 63452928985
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in (38.0 mm) |
Length | 4.250 in (108.0 mm) |
Hub Depth | 1.400 in (35.6 mm) |
Yoke Length (LY) | 2.125 in (54.0 mm) |
Details
Type | Single, Friciton Bearing |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Material | 303 Stainless Steel |
Weight | 1.516 lbs |
Max Square or Hex Bore (Metric) | 20 mm |
Max Square or Hex Bore (Inch) | 0.7500 in |
B2 Shaft Penetration | 1.400 in (35.6 mm) |
Rated Torque | 1450 in-lb (163.8 Nm) |
Max Blind Bore (Metric) | 31 mm |
Max. Torque | 7250 in-lb (819.1 Nm) |
Style | Machinable Bore, Assembled |
Max Blind Bore (Inch) | 1.2500 in |
Matching Boot | UBOOT24/38-NI-KIT |
B1 Shaft Penetration | 1.400 in (35.6 mm) |
Max Round Bore (Metric) | 22 mm |
Max Round Bore With Key (Metric) | 22mm Bore, 6mm Keyway |
Max Round Bore (Inch) | 0.875 in |
Max Round Bore With Key (Inch) | 7/8" Bore, 3/16" Keyway |
Max Operating Angle | 45° |
Description
This Ruland machinable bore single friction bearing universal joint kit has a 1.495" outer diameter and 4.250" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Throttle Control, 48 in Cable (TC12-1AL048)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 8.9 inch OD (1C85SF)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (284TTFCD6837)
- SPEEDAIRE Air Cylinder, 12 mm Bore, 125 mm Stroke, ISO Double Acting (C85E12-125)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- GREY PNEUMATIC 1"DR X 1"M UNIV JOINT (4006UJ)
- Ruland Universal Joints