Shop All Universal Joints
Ruland
Single U-Joint Kit, Machinable, 1.120" (28.4 mm) OD, Steel
Mfr # US18-XX-XX-F
Zoro # G900675886
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.120 in (28.4 mm)
- Lubrication LUBRIPLATE No. 1200-2
- Material Alloy Steel
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US18-XX-XX-F
- Zoro # G900675886
- UPC # 63452930548
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.120 in (28.4 mm) |
Length | 3.500 in (88.9 mm) |
Yoke Length (LY) | 1.750 in (44.5 mm) |
Hub Depth | 1.220 in (31.0 mm) |
Details
Type | Single, Friciton Bearing |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | Alloy Steel |
SAE or Metric | Inch/Metric |
Weight | 0.51 lbs |
B1 Shaft Penetration | 1.220 in (31.0 mm) |
Max Square or Hex Bore (Metric) | 14 mm |
Max Blind Bore (Metric) | 22 mm |
Rated Torque | 650 in-lb (73.4 Nm) |
Style | Machinable Bore |
Max Blind Bore (Inch) | 0.8750 in |
Max Round Bore With Key (Metric) | 16mm Bore, 5mm Keyway |
Max Round Bore (Metric) | 15 mm |
Max Operating Angle | 45° |
Max Round Bore (Inch) | 0.625 in |
Matching Boot | UBOOT18/29-NI-KIT |
Max Square or Hex Bore (Inch) | 0.6250 in |
Max Round Bore With Key (Inch) | 5/8" Bore, 3/16" Keyway |
Max. Torque | 3250 in-lb (367.2 Nm) |
B2 Shaft Penetration | 1.220 in (31.0 mm) |
Description
This Ruland machinable bore single friction bearing universal joint has a 1.120" outer diameter and 3.500" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 3/4, 1/2, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 31C8201 (9406A)
- PIX Belt, B Kevlar, 5/8 x 124 in. OC (B121K)
- DIXON DF Series Industrial Quick Connect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x Standard Hose (2DS2-B)
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- Ruland Couplings, Collars, & Adapters