Shop All Universal Joints
Ruland
Single U-Joint Kit, Machinable, 0.870" (22.1 mm) OD, Stainless
Mfr # US14-XX-XX-SS-KIT
Zoro # G900673363
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.870 in (22.1 mm)
- SAE or Metric Inch/Metric
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # US14-XX-XX-SS-KIT
- Zoro # G900673363
- UPC # 63452928962
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.870 in (22.1 mm) |
Length | 3.000 in (76.2 mm) |
Yoke Length (LY) | 1.500 in (38.1 mm) |
Hub Depth | 1.030 in (26.2 mm) |
Details
Type | Single, Friciton Bearing |
SAE or Metric | Inch/Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Weight | 0.356 lbs |
Max Operating Angle | 45° |
Style | Machinable Bore, Assembled |
Max Round Bore With Key (Inch) | 1/2" Bore, 1/8" Keyway |
Rated Torque | 250 in-lb (28.2 Nm) |
Max Round Bore (Inch) | 0.5313 in |
B2 Shaft Penetration | 1.030 in (26.2 mm) |
Max Square or Hex Bore (Inch) | 0.5000 in |
B1 Shaft Penetration | 1.030 in (26.2 mm) |
Max. Torque | 1260 in-lb (142.4 Nm) |
Matching Boot | UBOOT14/22-NI-KIT |
Max Blind Bore (Metric) | 19 mm |
Max Square or Hex Bore (Metric) | 12 mm |
Max Round Bore (Metric) | 13 mm |
Max Blind Bore (Inch) | 0.7500 in |
Max Round Bore With Key (Metric) | 12mm Bore, 4mm Keyway |
Description
This Ruland machinable bore single friction bearing universal joint kit has a 0.870" outer diameter and 3.000" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 7.5 MFD, 370V, 2 In. H (22F167)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 22A, 3 Phase (ATS01N222RT)
- POWERBUILT 3/8" X 50' Automatic Air Hose Reel (642228)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- Ruland Universal Joints