Shop All Universal Joints
Ruland
Single U-Joint Kit, Machinable, 0.495" (12.6 mm) OD, Steel
Mfr # US8-XX-XX-F
Zoro # G700673723
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.495 in (12.6 mm)
- Lubrication LUBRIPLATE No. 1200-2
- Material Alloy Steel
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US8-XX-XX-F
- Zoro # G700673723
- UPC # 63452929024
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.495 in (12.6 mm) |
Length | 2.000 in (50.8 mm) |
Yoke Length (LY) | 1.000 in (25.4 mm) |
Hub Depth | 0.740 in (18.8 mm) |
Details
Type | Single, Friciton Bearing |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | Alloy Steel |
SAE or Metric | Inch/Metric |
Weight | 0.035 lbs |
B2 Shaft Penetration | 0.740 in (18.8 mm) |
Max Square or Hex Bore (Metric) | 7 mm |
B1 Shaft Penetration | 0.740 in (18.8 mm) |
Rated Torque | 70 in-lb (7.9 Nm) |
Max Blind Bore (Metric) | 9 mm |
Matching Boot | UBOOT8/13-NI-KIT |
Max Operating Angle | 45° |
Max Square or Hex Bore (Inch) | 0.2813 in |
Style | Machinable Bore |
Max Round Bore (Metric) | 7 mm |
Max Blind Bore (Inch) | 0.3750 in |
Max. Torque | 350 in-lb (39.5 Nm) |
Max Round Bore (Inch) | 0.2813 in |
Description
This Ruland machinable bore single friction bearing universal joint has a 0.495" outer diameter and 2.000" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 25mm, SS6205ZZ (SS6205 ZZ FM222)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-02AS)
- FESTO Round Cylinder DSNU-32-80-P-A (DSNU-32-80-P-A)
- ENERPAC P801, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 250 in3 Usable Oil (P801)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F-KIT)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- ACDELCO Joint Asmfrt Upr Cont Arm Ball, 45D10731 (45D10731)
- Ruland Universal Joints