Shop All Universal Joints
Ruland
Single U-Joint Kit, Machinable, 0.495" (12.6 mm) OD, Stainless
Mfr # US8-XX-XX-SS
Zoro # G500673497
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.495 in (12.6 mm)
- SAE or Metric Inch/Metric
- Material 303 Stainless Steel
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # US8-XX-XX-SS
- Zoro # G500673497
- UPC # 63452929026
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.495 in (12.6 mm) |
Length | 2.000 in (50.8 mm) |
Yoke Length (LY) | 1.000 in (25.4 mm) |
Hub Depth | 0.740 in (18.8 mm) |
Details
Type | Single, Friciton Bearing |
SAE or Metric | Inch/Metric |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.035 lbs |
Max Operating Angle | 45° |
Matching Boot | UBOOT8/13-NI-KIT |
Rated Torque | 48 in-lb (5.4 Nm) |
Max Blind Bore (Metric) | 9 mm |
Max Square or Hex Bore (Inch) | 0.2813 in |
Style | Machinable Bore |
Max Round Bore (Inch) | 0.2813 in |
Max Square or Hex Bore (Metric) | 7 mm |
Max Blind Bore (Inch) | 0.3750 in |
Max Round Bore (Metric) | 7 mm |
B1 Shaft Penetration | 0.740 in (18.8 mm) |
B2 Shaft Penetration | 0.740 in (18.8 mm) |
Max. Torque | 240 in-lb (27.1 Nm) |
Description
This Ruland machinable bore single friction bearing universal joint has a 0.495" outer diameter and 2.000" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Polycarbonate Lubricator, 3/8" NPT (1029)
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1 1/2", 1 3/4" Od With 1" Length (153866)
- ZORO SELECT Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, OAO (4YU28)
- GATES Hi-Power II Belts, B149 (B149)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Stainless (USSK16-12MM-12MM-SS)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1125x00 KIT)
- Ruland Universal Joints