Shop All Universal Joints
Ruland
Single U-Joint Kit, Machinable, 0.495" (12.6 mm) OD, Stainless
Mfr # US8-XX-XX-SS-KIT
Zoro # G700673549
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.495 in (12.6 mm)
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # US8-XX-XX-SS-KIT
- Zoro # G700673549
- UPC # 63452929027
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.495 in (12.6 mm) |
Length | 2.000 in (50.8 mm) |
Hub Depth | 0.740 in (18.8 mm) |
Yoke Length (LY) | 1.000 in (25.4 mm) |
Details
Type | Single, Friciton Bearing |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
SAE or Metric | Inch/Metric |
Weight | 0.037 lbs |
Max Blind Bore (Inch) | 0.3750 in |
Max Operating Angle | 45° |
B2 Shaft Penetration | 0.740 in (18.8 mm) |
Max Blind Bore (Metric) | 9 mm |
Matching Boot | UBOOT8/13-NI-KIT |
Rated Torque | 48 in-lb (5.4 Nm) |
Max Round Bore (Inch) | 0.2813 in |
Style | Machinable Bore, Assembled |
Max Square or Hex Bore (Metric) | 7 mm |
B1 Shaft Penetration | 0.740 in (18.8 mm) |
Max Square or Hex Bore (Inch) | 0.2813 in |
Max Round Bore (Metric) | 7 mm |
Max. Torque | 240 in-lb (27.1 Nm) |
Description
This Ruland machinable bore single friction bearing universal joint kit has a 0.495" outer diameter and 2.000" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 3M, 9 x 246mm PL, T82 (246-3M-09)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBM)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 34,148034 (148034)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/2 in. Drive Universal Joint (49-66-6727)
- Ruland Couplings, Collars, & Adapters