Shop All Universal Joints
Ruland
Single U-Joint, 9/16" x 9/16" Bores, 0.995" OD, Stainless
Mfr # USSK16-9-9-SS
Zoro # G800675443
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.995 in
- Bore 0.5625 in x 0.5625 in
- Material 303 Stainless Steel
- Setscrew 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK16-9-9-SS
- Zoro # G800675443
- UPC # 63452933876
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.995 in |
Length | 3.380 in |
Hub Depth | 1.190 in |
Yoke Length (LY) | 1.688 in |
Set Screw Size | 1/4/2020 |
Details
Type | Single, Friciton Bearing |
Bore | 0.5625 in x 0.5625 in |
Material | 303 Stainless Steel |
Setscrew | 1/4-20 |
Keyway | 1/8 in x 1/8 in |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch |
Weight | 0.521 lbs |
B2 Shaft Penetration | 1.190 in |
Bore Tolerance | +0.0010 in / -0.0000 in |
Style | Roud Bore, Set Screw, Keyway |
B1 Shaft Penetration | 1.190 in |
Max. Torque | 1575 in-lb |
Rated Torque | 315 in-lb |
Max Operating Angle | 45° |
Matching Boot | UBOOT16/25-NI-KIT |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.5625" x 0.5625" bores, a 0.995" outer diameter, and a 3.380" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch, #BA68ZOH (BA68ZOH)
- ENERPAC RC256, 25.8 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC256)
- TRITAN Taper-Lock Bushing, 3/4 in. Bore dia. (1008 X 3/4)
- TIMKEN TRB Single Cone <4 OD, 368A-2 (368A-2)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 6 mm x 6 mm Bores, 15.7 mm OD, Steel (USS10-6MM-6MM-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- Ruland Couplings, Collars, & Adapters