Shop All Universal Joints
Ruland
Single U-Joint, 9 mm x 9 mm Bores, 18.9 mm OD, Stainless
Mfr # USSK12-9MM-9MM-SS
Zoro # G100673576
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 18.9 mm
- Bore 9 mm x 9 mm
- Keyway 3 mm x 3 mm
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK12-9MM-9MM-SS
- Zoro # G100673576
- UPC # 63452933824
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 18.9 mm |
Length | 68.3 mm |
Hub Depth | 24.1 mm |
Yoke Length (LY) | 34.1 mm |
Set Screw Size | #10-32 |
Details
Type | Single, Friciton Bearing |
Bore | 9 mm x 9 mm |
Keyway | 3 mm x 3 mm |
Material | 303 Stainless Steel |
Setscrew | #10-32 |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.232 lbs |
B2 Shaft Penetration | 24.1 mm |
Max. Torque | 98.9 Nm |
Rated Torque | 19.8 Nm |
Max Operating Angle | 45° |
Style | Roud Bore, Set Screw, Keyway |
Bore Tolerance | +0.025 mm / -0.000 mm |
Matching Boot | UBOOT12/19-NI-KIT |
B1 Shaft Penetration | 24.1 mm |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 9mm x 9mm bores, a 18.9mm outer diameter, and a 68.3mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Ariens / Gravely 915083 ZOOM 2552 (Deck 52") Zero Turn Mower Replacement Belt, A143LG (A143LG)
- COILHOSE PNEUMATICS F/R Duo W/Automatic Drain 3/4" (CO 27FC6-D)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (5K193)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 6.15 inch OD (6B58SK)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel (UD32-XX-XX-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- Ruland Couplings, Collars, & Adapters