Shop All Universal Joints
Ruland
Single U-Joint, 9 mm x 8 mm Bores, 22.1 mm OD, Stainless
Mfr # US14-9MM-8MM-SS
Zoro # G800675368
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 22.1 mm
- Bore 9 mm x 8 mm
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US14-9MM-8MM-SS
- Zoro # G800675368
- UPC # 63452933006
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 22.1 mm |
Length | 76.2 mm |
Hub Depth | 26.2 mm |
Yoke Length (LY) | 38.1 mm |
Details
Type | Single, Friction Bearing |
Bore | 9 mm x 8 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
SAE or Metric | Metric |
Weight | 0.356 lbs |
Max. Torque | 142.4 Nm |
Matching Boot | UBOOT14/22-NI-KIT |
Style | Round Bore |
Bore Tolerance | +0.025 mm / -0.000 mm |
Max Operating Angle | 45° |
B2 Shaft Penetration | 26.2 mm |
Rated Torque | 28.2 Nm |
B1 Shaft Penetration | 26.2 mm |
Description
This Ruland single friction bearing universal joint has 9mm x 8mm bores, a 22.1mm outer diameter, and a 76.2mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft Support Block, 0.750 In Bore, 2.125 (SB12)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518ET3E184TC-W22)
- ADAPTALL Hose Adapter, 1/4", NPT, 14 mm (9325-04x14x1.5)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 3/4" (SS07534)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- FABTECH HIGH TRAVEL BALL JOINT (FTS20538)
- Ruland Couplings, Collars, & Adapters