Shop All Universal Joints
Ruland
Single U-Joint, 9 mm x 8 mm Bores, 18.9 mm OD, Steel
Mfr # US12-9MM-8MM-F
Zoro # G800674606
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 18.9 mm
- Bore 9 mm x 8 mm
- Material Alloy Steel
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # US12-9MM-8MM-F
- Zoro # G800674606
- UPC # 63452932969
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 18.9 mm |
Length | 68.3 mm |
Yoke Length (LY) | 34.1 mm |
Hub Depth | 24.1 mm |
Details
Type | Single, Friction Bearing |
Bore | 9 mm x 8 mm |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Metric |
Weight | 0.227 lbs |
B2 Shaft Penetration | 24.1 mm |
Bore Tolerance | +0.025 mm / -0.000 mm |
Matching Boot | UBOOT12/19-NI-KIT |
B1 Shaft Penetration | 24.1 mm |
Max. Torque | 141.2 Nm |
Rated Torque | 28.2 Nm |
Max Operating Angle | 45° |
Style | Round Bore |
Description
This Ruland single friction bearing universal joint has 9mm x 8mm bores, a 18.9mm outer diameter, and a 68.3mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 1/4" FLOW CONTROL COMPOSITE (DB94407)
- LOC-LINE Acid Resistant Hose, 1/4", 5ft., Coil (46419)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 2200 lb., 12 In (K2XG20-24V-12)
- FESTO Standards-Based Cylinder DSBC-32-100-PPVA-N3 (DSBC-32-100-PPVA-N3)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- RULAND Single U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless (US28-14-10-SS)
- KD TOOLS Impact Universal Joint, 1/4" Drive (80101)
- Ruland Couplings, Collars, & Adapters