Shop All Universal Joints
Ruland
Single U-Joint, 9 mm x 5/16" Bores, 0.745" (18.9 mm) OD, Stainless
Mfr # USSK12-9MM-5/16"-SS
Zoro # G800673623
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.745 in (18.9 mm)
- Bore 9 mm x 0.3125 in
- Lubrication LUBRIPLATE No. 1200-2
- Setscrew #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK12-9MM-5/16"-SS
- Zoro # G800673623
- UPC # 63452933794
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.745 in (18.9 mm) |
Length | 2.688 in (68.3 mm) |
Set Screw Size | #10-32 |
Yoke Length (LY) | 1.344 in (34.1 mm) |
Hub Depth | 0.950 in (24.1 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 9 mm x 0.3125 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | #10-32 |
Material | 303 Stainless Steel |
SAE or Metric | Inch/Metric |
Keyway | 3 mm x 3/32 in |
Weight | 0.232 lbs |
Max Operating Angle | 45° |
Rated Torque | 175 in-lb (19.8 Nm) |
B1 Shaft Penetration | 0.950 in (24.1 mm) |
B2 Shaft Penetration | 0.950 in (24.1 mm) |
Max. Torque | 875 in-lb (98.9 Nm) |
Style | Roud Bore, Set Screw, Keyway |
Matching Boot | UBOOT12/19-NI-KIT |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 9mm x 0.3125" bores, a 0.745" (18.9mm) outer diameter, and a 2.688" (68.3mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Filter Element (FRP-95-505)
- GAST Stock 1/Skid R6P355A Regenerative Blower (R6P355A)
- MONARCH Motor Start Relay Solenoid, 12 VDC (500248017744)
- NTN Flange Bearing, 4-Bolt, 1" Bore, PBT/SS (SUCFPL205-16CCFG1)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F-KIT)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- Ruland Couplings, Collars, & Adapters