Shop All Universal Joints
Ruland
Single U-Joint, 8 mm x 8 mm Bores, 22.1 mm OD, Steel
Mfr # USSK14-8MM-8MM-F
Zoro # G600674325
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 22.1 mm
- Bore 8 mm x 8 mm
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK14-8MM-8MM-F
- Zoro # G600674325
- UPC # 63452933851
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 22.1 mm |
Length | 76.2 mm |
Set Screw Size | #10-32 |
Yoke Length (LY) | 38.1 mm |
Hub Depth | 26.2 mm |
Details
Type | Single, Friciton Bearing |
Bore | 8 mm x 8 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Metric |
Material | Alloy Steel |
Keyway | 2 mm x 2 mm |
Setscrew | #10-32 |
Weight | 0.34 lbs |
B2 Shaft Penetration | 26.2 mm |
Style | Roud Bore, Set Screw, Keyway |
B1 Shaft Penetration | 26.2 mm |
Rated Torque | 39.5 Nm |
Max Operating Angle | 45° |
Matching Boot | UBOOT14/22-NI-KIT |
Bore Tolerance | +0.025 mm / -0.000 mm |
Max. Torque | 197.7 Nm |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 8mm x 8mm bores, a 22.1mm outer diameter, and a 76.2mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TDMP-N-450)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.50" OD (5V853)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- GUARDAIR Steel and Chisel Point Nozzle, 48 in. (F5E048SS)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- DANA U-JOINT KIT (1410) NON-GREASABLE (5-1410X)
- Ruland Couplings, Collars, & Adapters