Shop All Universal Joints
Ruland
Single U-Joint, 8 mm x 8 mm Bores, 22.1 mm OD, Stainless
Mfr # USSK14-8MM-8MM-SS
Zoro # G900674322
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 22.1 mm
- Bore 8 mm x 8 mm
- Setscrew #10-32
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK14-8MM-8MM-SS
- Zoro # G900674322
- UPC # 63452933852
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 22.1 mm |
Length | 76.2 mm |
Set Screw Size | #10-32 |
Hub Depth | 26.2 mm |
Yoke Length (LY) | 38.1 mm |
Details
Type | Single, Friciton Bearing |
Bore | 8 mm x 8 mm |
Setscrew | #10-32 |
Lubrication | LUBRIPLATE No. 1200-2 |
Keyway | 2 mm x 2 mm |
Material | 303 Stainless Steel |
SAE or Metric | Metric |
Weight | 0.352 lbs |
Bore Tolerance | +0.025 mm / -0.000 mm |
Max. Torque | 142.4 Nm |
Style | Roud Bore, Set Screw, Keyway |
Matching Boot | UBOOT14/22-NI-KIT |
Max Operating Angle | 45° |
B1 Shaft Penetration | 26.2 mm |
Rated Torque | 28.2 Nm |
B2 Shaft Penetration | 26.2 mm |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 8mm x 8mm bores, a 22.1mm outer diameter, and a 76.2mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M950 (7M950)
- SPEEDAIRE Element, General Purpose, 1 Micron, 88 CFM (4GPF4)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1/2 in ID x 1.124 in OD x 1/4 in W, Nitrile Lip (5068)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X16)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- ADFORS JOINT TAPE1-7/8X300' WH (FDW8654-U)
- Ruland Couplings, Collars, & Adapters