Shop All Universal Joints
Ruland
Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel
Mfr # US28-14-14-F
Zoro # G800675832
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # US28-14-14-F
- Zoro # G800675832
- UPC # 63452928986
- Country of Origin United States
- Category Universal Joints
Description
This Ruland single friction bearing universal joint has 0.8750" x 0.8750" bores, a 1.745" outer diameter, and a 5.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Cutter Blade, Center (7802S-6021)
- NUMATICS Lockout Valve, 5,905 lpm, 1.23 kg (T652A5L04011100)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E742)
- COXREELS Swivel Mount Hand Crank Hose Reel (SM17-3-250)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Double U-Joint, 7/16" x 7/16" Bores, 1.245" OD, Steel (UDSK20-7-7-F)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- Ruland Universal Joints