Shop All Universal Joints
Ruland
Single U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless
Mfr # US28-14-10-SS
Zoro # G300675752
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 1.745 in
- Bore 0.8750 in x 0.6250 in
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US28-14-10-SS
- Zoro # G300675752
- UPC # 63452933300
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.745 in |
Length | 5.000 in |
Yoke Length (LY) | 2.500 in |
Hub Depth | 1.610 in |
Details
Type | Single, Friction Bearing |
Bore | 0.8750 in x 0.6250 in |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch |
Material | 303 Stainless Steel |
Weight | 1.516 lbs |
Matching Boot | UBOOT28/44-NI-KIT |
B1 Shaft Penetration | 1.610 in |
Style | Round Bore |
Bore Tolerance | +0.0010 in / -0.0000 in |
Max Operating Angle | 45° |
Max. Torque | 10500 in-lb |
B2 Shaft Penetration | 1.610 in |
Rated Torque | 2100 in-lb |
Description
This Ruland single friction bearing universal joint has 0.8750" x 0.6250" bores, a 1.745" outer diameter, and a 5.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F178)
- BUYERS PRODUCTS Thru-Wall Sump Strainer 3 Inch NPT Male Thread To 2 Inch NPT Port Thread with Zinc-Plated Bushing (SW3002003)
- NTN NTN 62/32 C4, RadialDeep Groove Ball Brg 32 Mm Id X 65 Mm Od X 17 Mm W Open, NTN 6232 C4 (62/32 C4)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- LOVEJOY U Joint, 7/16 In (D-5B)
- Ruland Couplings, Collars, & Adapters