Shop All Universal Joints
Ruland
Single U-Joint, 7/8" x 1/2" Bores, 1.995" OD, Stainless
Mfr # USSK32-14-8-SS
Zoro # G700676144
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.995 in
- Bore 0.8750 in x 0.5000 in
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK32-14-8-SS
- Zoro # G700676144
- UPC # 63452934206
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in |
Length | 5.500 in |
Hub Depth | 1.700 in |
Set Screw Size | 3/8/2016 |
Yoke Length (LY) | 2.750 in |
Details
Type | Single, Friciton Bearing |
Bore | 0.8750 in x 0.5000 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Keyway | 3/16 in x 1/8 in |
Setscrew | 3/8-16 |
SAE or Metric | Inch |
Weight | 3.375 lbs |
B1 Shaft Penetration | 1.700 in |
Bore Tolerance | +0.0010 in / -0.0000 in |
Matching Boot | UBOOT32/51-NI-KIT |
B2 Shaft Penetration | 1.700 in |
Style | Roud Bore, Set Screw, Keyway |
Max. Torque | 15600 in-lb |
Rated Torque | 3120 in-lb |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.8750" x 0.5000" bores, a 1.995" outer diameter, and a 5.500" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B433 (B433)
- GATES 1854 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A71)
- DAYTON Gearbelt, H, 60 Teeth, Length 30.0 In (1DHT1)
- INDUSTRIAL GOLD 1/4 In Pipe Thread 200 Psi Safety Valve Asme/Crn Rated (ST25-200)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- Ruland Universal Joints