Shop All Universal Joints
Ruland
Single U-Joint, 7/16" x 9 mm Bores, 0.870" (22.1 mm) OD, Stainless
Mfr # USSK14-7/16"-9MM-SS
Zoro # G500674272
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.870 in (22.1 mm)
- Bore 0.4375 in x 9 mm
- Lubrication LUBRIPLATE No. 1200-2
- Setscrew #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK14-7/16"-9MM-SS
- Zoro # G500674272
- UPC # 63452933862
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.870 in (22.1 mm) |
Length | 3.000 in (76.2 mm) |
Yoke Length (LY) | 1.500 in (38.1 mm) |
Set Screw Size | #10-32 |
Hub Depth | 1.030 in (26.2 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 0.4375 in x 9 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | #10-32 |
Material | 303 Stainless Steel |
SAE or Metric | Inch/Metric |
Keyway | 3/32 in x 3 mm |
Weight | 0.352 lbs |
Max. Torque | 1260 in-lb (142.4 Nm) |
B1 Shaft Penetration | 1.030 in (26.2 mm) |
Matching Boot | UBOOT14/22-NI-KIT |
Rated Torque | 250 in-lb (28.2 Nm) |
B2 Shaft Penetration | 1.030 in (26.2 mm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max Operating Angle | 45° |
Style | Roud Bore, Set Screw, Keyway |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.4375" x 9mm bores, a 0.870" (22.1mm) outer diameter, and a 3.000" (76.2mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-LB-RS)
- BREEZE Hose Clamp, Mini, SAE 24,305SS, PK10 (3724)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/4 In (E214)
- PIX V-Belt, Variable Speed 7/8 X 47 (1422V470)
- RULAND Single U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless (US28-14-10-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- K-TOOL INTERNATIONAL Universal Joint 3/4" Drive (KTI-24500)
- Ruland Universal Joints