Shop All Universal Joints
Ruland
Single U-Joint, 7/16" x 8 mm Bores, 0.870" (22.1 mm) OD, Stainless
Mfr # USSK14-7/16"-8MM-SS
Zoro # G200674152
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.870 in (22.1 mm)
- Bore 0.4375 in x 8 mm
- SAE or Metric Inch/Metric
- Setscrew #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK14-7/16"-8MM-SS
- Zoro # G200674152
- UPC # 63452933850
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.870 in (22.1 mm) |
Length | 3.000 in (76.2 mm) |
Set Screw Size | #10-32 |
Yoke Length (LY) | 1.500 in (38.1 mm) |
Hub Depth | 1.030 in (26.2 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 0.4375 in x 8 mm |
SAE or Metric | Inch/Metric |
Setscrew | #10-32 |
Lubrication | LUBRIPLATE No. 1200-2 |
Keyway | 3/32 in x 2 mm |
Material | 303 Stainless Steel |
Weight | 0.352 lbs |
Max Operating Angle | 45° |
Style | Roud Bore, Set Screw, Keyway |
Rated Torque | 250 in-lb (28.2 Nm) |
B1 Shaft Penetration | 1.030 in (26.2 mm) |
Matching Boot | UBOOT14/22-NI-KIT |
B2 Shaft Penetration | 1.030 in (26.2 mm) |
Max. Torque | 1260 in-lb (142.4 Nm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.4375" x 8mm bores, a 0.870" (22.1mm) outer diameter, and a 3.000" (76.2mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 3FRL Series, 1/2" 1/4"MPT, Steel (3L50)
- DRYLOK Fast Plug Hydraulic Cement 4 lb (00917)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SVHC8-8M)
- CONRADER Safety Valve, Soft Seat, 3/4In, 100 PSI, SS (SRV530-3/4-V-SS-100)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- J.W. WINCO GN751-8-16-M8-B Clevis Fork Joint Steel (8NXR4/CO)
- Ruland Universal Joints