Shop All Universal Joints
Ruland
Single U-Joint, 7/16" x 7/16" Bores, 0.870" OD, Steel
Mfr # US14-7-7-F
Zoro # G900675992
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 0.870 in
- Bore 0.4375 in x 0.4375 in
- Material Alloy Steel
- SAE or Metric Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US14-7-7-F
- Zoro # G900675992
- UPC # 63452928957
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.870 in |
Length | 3.000 in |
Hub Depth | 1.030 in |
Yoke Length (LY) | 1.500 in |
Details
Type | Single, Friction Bearing |
Bore | 0.4375 in x 0.4375 in |
Material | Alloy Steel |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.34 lbs |
Matching Boot | UBOOT14/22-NI-KIT |
Style | Round Bore |
Bore Tolerance | +0.0010 in / -0.0000 in |
B2 Shaft Penetration | 1.030 in |
B1 Shaft Penetration | 1.030 in |
Max Operating Angle | 45° |
Max. Torque | 1750 in-lb |
Rated Torque | 350 in-lb |
Description
This Ruland single friction bearing universal joint has 0.4375" x 0.4375" bores, a 0.870" outer diameter, and a 3.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (530BC)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- SUPCO FHP V Belt, 3L350 (3L350)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- RULAND Single U-Joint, 6 mm x 6 mm Bores, 15.7 mm OD, Steel (USS10-6MM-6MM-F)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- BELDEN Universal Joint, Bore 1/2 In, Alloy Steel (NB-UJ1000x1/2)
- Ruland Couplings, Collars, & Adapters