Shop All Universal Joints
Ruland
Single U-Joint, 7/16" x 10 mm Bores, 0.870" (22.1 mm) OD, Stainless
Mfr # US14-7/16"-10MM-SS
Zoro # G700676397
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 0.870 in (22.1 mm)
- Bore 0.4375 in x 10 mm
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US14-7/16"-10MM-SS
- Zoro # G700676397
- UPC # 63452932984
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.870 in (22.1 mm) |
Length | 3.000 in (76.2 mm) |
Hub Depth | 1.030 in (26.2 mm) |
Yoke Length (LY) | 1.500 in (38.1 mm) |
Details
Type | Single, Friction Bearing |
Bore | 0.4375 in x 10 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
SAE or Metric | Inch/Metric |
Weight | 0.235 lbs |
B2 Shaft Penetration | 1.030 in (26.2 mm) |
Style | Round Bore |
Max Operating Angle | 45° |
Matching Boot | UBOOT14/22-NI-KIT |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max. Torque | 1260 in-lb (142.4 Nm) |
B1 Shaft Penetration | 1.030 in (26.2 mm) |
Rated Torque | 250 in-lb (28.2 Nm) |
Description
This Ruland single friction bearing universal joint has 0.4375" x 10mm bores, a 0.870" (22.1mm) outer diameter, and a 3.000" (76.2mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38451-810)
- BESTORQ Banded Cogged Belt, 157 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX154)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65138)
- FESTO Standards-Based Cylinder DSNU-16-80-PPS-A (DSNU-16-80-PPS-A)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- Ruland Universal Joints