Shop All Universal Joints
Ruland
Single U-Joint, 7 mm x 7 mm Bores, 18.9 mm OD, Stainless
Mfr # USS12-7MM-7MM-SS
Zoro # G400674792
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 18.9 mm
- Bore 7 mm x 7 mm
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USS12-7MM-7MM-SS
- Zoro # G400674792
- UPC # 63452933736
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 18.9 mm |
Length | 68.3 mm |
Set Screw Size | #10-32 |
Hub Depth | 24.1 mm |
Yoke Length (LY) | 34.1 mm |
Details
Type | Single, Friciton Bearing |
Bore | 7 mm x 7 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Metric |
Setscrew | #10-32 |
Material | 303 Stainless Steel |
Weight | 0.232 lbs |
Max Operating Angle | 45° |
Style | Roud Bore, Set Screw |
B2 Shaft Penetration | 24.1 mm |
Max. Torque | 98.9 Nm |
Rated Torque | 19.8 Nm |
B1 Shaft Penetration | 24.1 mm |
Bore Tolerance | +0.025 mm / -0.000 mm |
Matching Boot | UBOOT12/19-NI-KIT |
Description
This Ruland single friction bearing universal joint with set screws has 7mm x 7mm bores, a 18.9mm outer diameter, and a 68.3mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke (288-357)
- BESTORQ Aftermarket 10644 WAYNE Replacement Belt, A62LG (A62LG)
- D&D Timing Belt, 14M, 55 x 1190mm PL, T85 (1190-14M-55)
- B B MANUFACTURING 168-3M-15, Timing Belt, Neoprene, Fiberglass (168-3M-15)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Stainless (USSK16-12MM-12MM-SS)
- MOOG CHASSIS PRODUCTS Universal Joint, 331 (331)
- Ruland Couplings, Collars, & Adapters