Shop All Universal Joints
Ruland
Single U-Joint, 6 mm x 6 mm Bores, 18.9 mm OD, Stainless
Mfr # USS12-6MM-6MM-SS
Zoro # G700674362
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 18.9 mm
- Bore 6 mm x 6 mm
- SAE or Metric Metric
- Setscrew #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USS12-6MM-6MM-SS
- Zoro # G700674362
- UPC # 63452933730
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 18.9 mm |
Length | 68.3 mm |
Yoke Length (LY) | 34.1 mm |
Hub Depth | 24.1 mm |
Set Screw Size | #10-32 |
Details
Type | Single, Friciton Bearing |
Bore | 6 mm x 6 mm |
SAE or Metric | Metric |
Setscrew | #10-32 |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Weight | 0.232 lbs |
Bore Tolerance | +0.025 mm / -0.000 mm |
Rated Torque | 19.8 Nm |
Max Operating Angle | 45° |
Matching Boot | UBOOT12/19-NI-KIT |
B1 Shaft Penetration | 24.1 mm |
Max. Torque | 98.9 Nm |
Style | Roud Bore, Set Screw |
B2 Shaft Penetration | 24.1 mm |
Description
This Ruland single friction bearing universal joint with set screws has 6mm x 6mm bores, a 18.9mm outer diameter, and a 68.3mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 11A (KDRAA49L2)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 3V Type, 3/8"x56" (3VX560)
- GATES MegaCrimp Couplings (4G-4MPX XBULK)
- TRU-FLATE AIR TANK VALVE 1/8""MNPT (38900)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- Ruland Couplings, Collars, & Adapters