Shop All Universal Joints
Ruland
Single U-Joint, 5/8" x 9/16" Bores, 1.120" OD, Stainless
Mfr # USSK18-10-9-SS
Zoro # G800675542
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.120 in
- Bore 0.6250 in x 0.5625 in
- Keyway 3/16 in x 1/8 in
- Setscrew 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK18-10-9-SS
- Zoro # G800675542
- UPC # 63452933940
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.120 in |
Length | 3.500 in |
Hub Depth | 1.220 in |
Yoke Length (LY) | 1.750 in |
Set Screw Size | 1/4/2020 |
Details
Type | Single, Friciton Bearing |
Bore | 0.6250 in x 0.5625 in |
Keyway | 3/16 in x 1/8 in |
Setscrew | 1/4-20 |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch |
Material | 303 Stainless Steel |
Weight | 0.687 lbs |
Max Operating Angle | 45° |
B1 Shaft Penetration | 1.220 in |
Rated Torque | 450 in-lb |
Matching Boot | UBOOT18/29-NI-KIT |
Bore Tolerance | +0.0010 in / -0.0000 in |
B2 Shaft Penetration | 1.220 in |
Max. Torque | 2250 in-lb |
Style | Roud Bore, Set Screw, Keyway |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.6250" x 0.5625" bores, a 1.120" outer diameter, and a 3.500" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-025-Z Set Screw Collar (GSC-025-Z)
- CHIEF Detent Kit Valve Accessory 3-Position For 30 Gpm Valves, 220938 (220938)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- THRIFCO PLUMBING Heavy Duty 3/4 Inch Brass Garden Hose Shut Off Valve with Large (4403380)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- DANA SPICER CHASSIS Universal Joint, 5-188X (5-188X)
- Ruland Universal Joints