Shop All Universal Joints
Ruland
Single U-Joint, 5/8" x 5/8" Bores, 1.495" OD, Stainless
Mfr # USSK24-10-10-SS
Zoro # G900673585
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.495 in
- Bore 0.6250 in x 0.6250 in
- Lubrication LUBRIPLATE No. 1200-2
- Setscrew 5/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK24-10-10-SS
- Zoro # G900673585
- UPC # 63452934010
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in |
Length | 4.250 in |
Set Screw Size | 5/16/2018 |
Yoke Length (LY) | 2.125 in |
Hub Depth | 1.400 in |
Details
Type | Single, Friciton Bearing |
Bore | 0.6250 in x 0.6250 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | 5/16-18 |
Keyway | 3/16 in x 3/16 in |
SAE or Metric | Inch |
Material | 303 Stainless Steel |
Weight | 1.503 lbs |
Max Operating Angle | 45° |
B2 Shaft Penetration | 1.400 in |
B1 Shaft Penetration | 1.400 in |
Max. Torque | 7250 in-lb |
Bore Tolerance | +0.0010 in / -0.0000 in |
Matching Boot | UBOOT24/38-NI-KIT |
Style | Roud Bore, Set Screw, Keyway |
Rated Torque | 1450 in-lb |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.6250" x 0.6250" bores, a 1.495" outer diameter, and a 4.250" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932663Q, Pressure Line, 5 micron, Outside-In (MF0059804)
- GATES PowerGrip Timing Belts, 480H150 (480H150)
- MAIN FILTER Hydraulic Filter, replaces PARKER 928952Q, Pressure Line, 10 micron, Outside-In (MF0058440)
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z405)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00 KIT)
- Ruland Universal Joints