Shop All Universal Joints
Ruland
Single U-Joint, 5/8" x 14 mm Bores, 1.120" (28.4 mm) OD, Stainless
Mfr # USSK18-5/8"-14MM-SS
Zoro # G900675831
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.120 in (28.4 mm)
- Bore 0.6250 in x 14 mm
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK18-5/8"-14MM-SS
- Zoro # G900675831
- UPC # 63452933944
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.120 in (28.4 mm) |
Length | 3.500 in (88.9 mm) |
Hub Depth | 1.220 in (31.0 mm) |
Set Screw Size | 1/4/2020 |
Yoke Length (LY) | 1.750 in (44.5 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 0.6250 in x 14 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Keyway | 3/16 in x 5 mm |
Setscrew | 1/4-20 |
Material | 303 Stainless Steel |
Weight | 0.687 lbs |
B1 Shaft Penetration | 1.220 in (31.0 mm) |
Max. Torque | 2250 in-lb (254.2 Nm) |
Max Operating Angle | 45° |
B2 Shaft Penetration | 1.220 in (31.0 mm) |
Matching Boot | UBOOT18/29-NI-KIT |
Rated Torque | 450 in-lb (50.8 Nm) |
Style | Roud Bore, Set Screw, Keyway |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.6250" x 14mm bores, a 1.120" (28.4mm) outer diameter, and a 3.500" (88.9mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN R10ZZ, RadialDeep Groove Ball Bearing 0625 In Id X 1375 In Od X 03437 In W Double Shielded (R10ZZ)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 7.75 inch OD (3B74SK)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184T Frame, 230V AC Voltage, 3,450 Nameplate RPM (L3608TM)
- LEGACY Air Hose Lead-In 3/8In Idx3ft., L8305LI (LEGL8305LI)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- DANA U-JOINT KIT (1310) GREASABLE (5-153X)
- Ruland Universal Joints