Shop All Universal Joints
Ruland
Single U-Joint, 5/8" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless
Mfr # US24-5/8"-12MM-SS
Zoro # G800675283
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 1.495 in (38.0 mm)
- Bore 0.6250 in x 12 mm
- SAE or Metric Inch/Metric
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # US24-5/8"-12MM-SS
- Zoro # G800675283
- UPC # 63452933202
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in (38.0 mm) |
Length | 4.250 in (108.0 mm) |
Hub Depth | 1.400 in (35.6 mm) |
Yoke Length (LY) | 2.125 in (54.0 mm) |
Details
Type | Single, Friction Bearing |
Bore | 0.6250 in x 12 mm |
SAE or Metric | Inch/Metric |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 1.516 lbs |
Max. Torque | 7250 in-lb (819.1 Nm) |
Style | Round Bore |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
B2 Shaft Penetration | 1.400 in (35.6 mm) |
B1 Shaft Penetration | 1.400 in (35.6 mm) |
Max Operating Angle | 45° |
Rated Torque | 1450 in-lb (163.8 Nm) |
Matching Boot | UBOOT24/38-NI-KIT |
Description
This Ruland single friction bearing universal joint has 0.6250" x 12mm bores, a 1.495" (38.0mm) outer diameter, and a 4.250" (108.0mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Air Compressor, Wheeled Portable, 8.6 cfm (K5HGA-8P-DU)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- NTN NTN 6306LU, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Sealed (6306LU)
- NATIONAL Small Bore Inch Seal, 416664 (416664)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- TOP QUALITY Front Lower Suspension Ball Joints Pair For Ford Focus (K72-100510)
- Ruland Universal Joints