Shop All Universal Joints
Ruland
Single U-Joint, 5/16" x 5/16" Bores, 0.745" OD, Steel
Mfr # USS12-5-5-F
Zoro # G900674506
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.745 in
- Bore 0.3125 in x 0.3125 in
- Setscrew #10-32
- SAE or Metric Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USS12-5-5-F
- Zoro # G900674506
- UPC # 63452933721
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.745 in |
Length | 2.688 in |
Yoke Length (LY) | 1.344 in |
Set Screw Size | #10-32 |
Hub Depth | 0.950 in |
Details
Type | Single, Friciton Bearing |
Bore | 0.3125 in x 0.3125 in |
Setscrew | #10-32 |
SAE or Metric | Inch |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.224 lbs |
Max. Torque | 1250 in-lb |
B2 Shaft Penetration | 0.950 in |
Matching Boot | UBOOT12/19-NI-KIT |
Max Operating Angle | 45° |
Rated Torque | 250 in-lb |
Bore Tolerance | +0.0010 in / -0.0000 in |
B1 Shaft Penetration | 0.950 in |
Style | Roud Bore, Set Screw |
Description
This Ruland single friction bearing universal joint with set screws has 0.3125" x 0.3125" bores, a 0.745" outer diameter, and a 2.688" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 30 Stroke 1.5 Rod Dia (288437)
- GATES Hydraulic Adapter-Sae To Sae, G60490-0604 (G60490-0604)
- STRIPER Hose, Striper, Reinforced Hybrid PVC, 3/8" ID x 100', No Fittings (STH38A-BKR)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E720)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- LOVEJOY U Joint, 5/16 In (D-3B)
- Ruland Couplings, Collars, & Adapters