Shop All Universal Joints
Ruland
Single U-Joint, 5/16" x 5/16" Bores, 0.620" OD, Steel
Mfr # USS10-5-5-F
Zoro # G400674341
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.620 in
- Bore 0.3125 in x 0.3125 in
- Material Alloy Steel
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USS10-5-5-F
- Zoro # G400674341
- UPC # 63452932413
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.620 in |
Length | 2.250 in |
Hub Depth | 0.820 in |
Set Screw Size | #10-32 |
Yoke Length (LY) | 1.125 in |
Details
Type | Single, Friciton Bearing |
Bore | 0.3125 in x 0.3125 in |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | #10-32 |
SAE or Metric | Inch |
Weight | 0.128 lbs |
Max Operating Angle | 45° |
Rated Torque | 135 in-lb |
B1 Shaft Penetration | 0.820 in |
B2 Shaft Penetration | 0.820 in |
Matching Boot | UBOOT10/15-NI-KIT |
Bore Tolerance | +0.0010 in / -0.0000 in |
Max. Torque | 675 in-lb |
Style | Roud Bore, Set Screw |
Description
This Ruland single friction bearing universal joint with set screws has 0.3125" x 0.3125" bores, a 0.620" outer diameter, and a 2.250" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Self-Aligning Rod Coupler FK-M12 (FK-M12)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 15 # of Teeth (40BS15H X 5/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.55 in OD (623B)
- LEGEND VALVE M-8200 ACTUATOR 4-WIRE (800-200)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- BUYERS PRODUCTS H3 Standard Pin and Block Joint 1 Inch Round x 1 Inch Round (H3393X393)
- Ruland Couplings, Collars, & Adapters