Shop All Universal Joints
Ruland
Single U-Joint, 5 mm x 3/16" Bores, 0.370" (9.4 mm) OD, Stainless
Mfr # US6-5MM-3/16"-SS
Zoro # G300676148
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 0.370 in (9.4 mm)
- Bore 5 mm x 0.1875 in
- Material 303 Stainless Steel
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US6-5MM-3/16"-SS
- Zoro # G300676148
- UPC # 63452933672
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.370 in (9.4 mm) |
Length | 1.750 in (44.5 mm) |
Hub Depth | 0.670 in (17.0 mm) |
Yoke Length (LY) | 0.875 in (22.2 mm) |
Details
Type | Single, Friction Bearing |
Bore | 5 mm x 0.1875 in |
Material | 303 Stainless Steel |
SAE or Metric | Inch/Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 6.696 lbs |
Matching Boot | UBOOT6/10-NI-KIT |
B1 Shaft Penetration | 0.670 in (17.0 mm) |
B2 Shaft Penetration | 0.670 in (17.0 mm) |
Style | Round Bore |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Rated Torque | 15 in-lb (1.7 Nm) |
Max Operating Angle | 45° |
Max. Torque | 75 in-lb (8.5 Nm) |
Description
This Ruland single friction bearing universal joint has 5mm x 0.1875" bores, a 0.370" (9.4mm) outer diameter, and a 1.750" (44.5mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBM)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel (CL-20-F)
- TRANSAIR Drop Bracket, For 25mm Tubing (6662 25 00)
- GATES Micro-V Belts, 655L8 (655L8)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- LOVEJOY Solid U Joint (D-11)
- Ruland Universal Joints