Shop All Universal Joints
Ruland
Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel
Mfr # USSK12-6-6-F
Zoro # G000676158
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.745 in
- Bore 0.3750 in x 0.3750 in
- Keyway 3/32 in x 3/32 in
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK12-6-6-F
- Zoro # G000676158
- UPC # 63452929050
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.745 in |
Length | 2.688 in |
Yoke Length (LY) | 1.344 in |
Hub Depth | 0.950 in |
Set Screw Size | #10-32 |
Details
Type | Single, Friciton Bearing |
Bore | 0.3750 in x 0.3750 in |
Keyway | 3/32 in x 3/32 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | #10-32 |
Material | Alloy Steel |
SAE or Metric | Inch |
Weight | 0.224 lbs |
Style | Roud Bore, Set Screw, Keyway |
Max Operating Angle | 45° |
Matching Boot | UBOOT12/19-NI-KIT |
B2 Shaft Penetration | 0.950 in |
B1 Shaft Penetration | 0.950 in |
Bore Tolerance | +0.0010 in / -0.0000 in |
Max. Torque | 1250 in-lb |
Rated Torque | 250 in-lb |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.3750" x 0.3750" bores, a 0.745" outer diameter, and a 2.688" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- GATES Truflex V-Belts, 3L250 (3L250)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 17 # of Teeth (100BS17H X 2)
- PARKER Sub Base, 3/8NPT, Valveair II Series (K022090)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.745" OD, Stainless (USSK28-10-10-SS)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- DORMAN Lateral Arm and Ball Joint Assembly-Front Left Upper Rearward, 521-253 (521-253)
- Ruland Couplings, Collars, & Adapters