Shop All Universal Joints
Ruland
Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Stainless
Mfr # USC12-6-6-SS
Zoro # G900673646
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Needle Bearing
- Outside Dia. 0.745 in
- Bore 0.3750 in x 0.3750 in
- Material 303 Stainless Steel
- SAE or Metric Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USC12-6-6-SS
- Zoro # G900673646
- UPC # 63452929029
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.745 in |
Length | 2.688 in |
Hub Depth | 0.950 in |
Yoke Length (LY) | 1.344 in |
Details
Type | Single, Needle Bearing |
Bore | 0.3750 in x 0.3750 in |
Material | 303 Stainless Steel |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.214 lbs |
Bore Tolerance | +0.0010 in / -0.0000 in,conflict_minerals |
B1 Shaft Penetration | 0.950 in |
B2 Shaft Penetration | 0.950 in |
Max Operating Angle | 45° |
Style | Round Bore |
Matching Boot | UBOOT12/19-NI-KIT |
Description
This Ruland single needle bearing universal joint has 0.3750" x 0.3750" bores, a 0.745" outer diameter, and a 2.688" length. It is designed for continuously rotating applictions where improved accuracy, service life, and speed are required. The use of needle roller bearings reduces friction allowing for minimal backlash while maintaining high misalignment capabilities of up to 45°, which is a significant improvement over commodity style needle bearing universal joints. This needle bearing universal joint is capable of speeds up to 6,000 RPM with pre-lubricated boots for a long maintenance free life. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single needle bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 24" Rubber Hose Reel Connection Hose with 3/8" NPT Brass Fittings (98456-IND)
- LEESON Parallel Shaft Gearmotors, 230V (096013.00)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X08X04)
- BESTORQ Aftermarket John Deere X320 (Deck 48" Secondary) Riding Lawn Mower Replacement Belt, B108LG (B108LG)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- POWERBUILT 7Pc Adaptor & U-Joint Set (640859)
- Ruland Couplings, Collars, & Adapters