Shop All Universal Joints
Ruland
Single U-Joint, 35 mm x 35 mm Bores, 63.4 mm OD, Stainless
Mfr # US40-35MM-35MM-SS
Zoro # G700675789
product price: $1,599.99
/ea
Free Shipping & Returns
$1,599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 63.4 mm
- Bore 35 mm x 35 mm
- SAE or Metric Metric
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US40-35MM-35MM-SS
- Zoro # G700675789
- UPC # 63452933670
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 63.4 mm |
Length | 177.8 mm |
Yoke Length (LY) | 88.9 mm |
Hub Depth | 53.1 mm |
Details
Type | Single, Friction Bearing |
Bore | 35 mm x 35 mm |
SAE or Metric | Metric |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 6.696 lbs |
Max Operating Angle | 45° |
Max. Torque | 2626.9 Nm |
Rated Torque | 525.4 Nm |
B1 Shaft Penetration | 53.1 mm |
B2 Shaft Penetration | 53.1 mm |
Style | Round Bore |
Bore Tolerance | +0.025 mm / -0.000 mm |
Matching Boot | UBOOT40/64-NI-KIT |
Description
This Ruland single friction bearing universal joint has 35mm x 35mm bores, a 63.4mm outer diameter, and a 177.8mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Guide Roller Set (42PC55)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SSUPB20)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D005BN3HC, Pressure Line, 5 micron (ZX-0110D005BN3HC)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.375 Rod (287236)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- SUSPENSIA Ball Joint, X01Bj0050 (X01BJ0050)
- Ruland Universal Joints