Shop All Universal Joints
Ruland
Single U-Joint, 35 mm x 25 mm Bores, 63.4 mm OD, Stainless
Mfr # USSK40-35MM-25MM-SS
Zoro # G900675404
product price: $2,224.99
/ea
Free Shipping & Returns
$2,224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 63.4 mm
- Bore 35 mm x 25 mm
- Keyway 10 mm x 8 mm
- Setscrew 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK40-35MM-25MM-SS
- Zoro # G900675404
- UPC # 63452934468
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 63.4 mm |
Length | 177.8 mm |
Hub Depth | 53.1 mm |
Set Screw Size | 3/8/2016 |
Yoke Length (LY) | 88.9 mm |
Details
Type | Single, Friciton Bearing |
Bore | 35 mm x 25 mm |
Keyway | 10 mm x 8 mm |
Setscrew | 3/8-16 |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Metric |
Weight | 6.608 lbs |
Rated Torque | 525.4 Nm |
Bore Tolerance | +0.025 mm / -0.000 mm |
Style | Roud Bore, Set Screw, Keyway |
B1 Shaft Penetration | 53.1 mm |
Matching Boot | UBOOT40/64-NI-KIT |
Max Operating Angle | 45° |
B2 Shaft Penetration | 53.1 mm |
Max. Torque | 2626.9 Nm |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 35mm x 25mm bores, a 63.4mm outer diameter, and a 177.8mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W449T (W449T)
- VELVAC Coolant Shutoff Valve 3/8X3/8 Brass (023066)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1, PK3 (EP040816)
- FESTO Blanking Plug B-M7 (B-M7)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless (US28-14-10-SS)
- LOVEJOY Solid U Joint (D-5)
- Ruland Couplings, Collars, & Adapters