Shop All Universal Joints
Ruland
Single U-Joint, 35 mm x 1" Bores, 2.495" (63.4 mm) OD, Stainless
Mfr # USSK40-35MM-1"-SS
Zoro # G500675385
product price: $2,224.99
/ea
Free Shipping & Returns
$2,224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 2.495 in (63.4 mm)
- Bore 35 mm x 1.0000 in
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK40-35MM-1"-SS
- Zoro # G500675385
- UPC # 63452934444
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.495 in (63.4 mm) |
Length | 7.000 in (177.8 mm) |
Set Screw Size | 3/8/2016 |
Yoke Length (LY) | 3.500 in (88.9 mm) |
Hub Depth | 2.090 in (53.1 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 35 mm x 1.0000 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Setscrew | 3/8-16 |
SAE or Metric | Inch/Metric |
Keyway | 10 mm x 1/4 in |
Weight | 6.608 lbs |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Style | Roud Bore, Set Screw, Keyway |
Rated Torque | 4650 in-lb (525.4 Nm) |
Max. Torque | 23250 in-lb (2626.9 Nm) |
Matching Boot | UBOOT40/64-NI-KIT |
Max Operating Angle | 45° |
B2 Shaft Penetration | 2.090 in (53.1 mm) |
B1 Shaft Penetration | 2.090 in (53.1 mm) |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 35mm x 1.0000" bores, a 2.495" (63.4mm) outer diameter, and a 7.000" (177.8mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC XA11G, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA11G)
- BSC PREFERRED Belt, BX Cogged, 21/32 x 58in OC (BX55)
- CLIMAX METAL PRODUCTS RC-200-KW4H@90 Set Screw Coupling with Keyway (RC-200-KW4H@90)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W (F30-06-G00)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Stainless (USSK16-12MM-12MM-SS)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- Ruland Couplings, Collars, & Adapters