Shop All Universal Joints
Ruland
Single U-Joint, 35 mm x 1" Bores, 2.495" (63.4 mm) OD, Stainless
Mfr # US40-35MM-1"-SS
Zoro # G700675581
product price: $2,001.99
/ea
Free Shipping & Returns
$2,001.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 2.495 in (63.4 mm)
- Bore 35 mm x 1.0000 in
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US40-35MM-1"-SS
- Zoro # G700675581
- UPC # 63452933594
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.495 in (63.4 mm) |
Length | 7.000 in (177.8 mm) |
Hub Depth | 2.090 in (53.1 mm) |
Yoke Length (LY) | 3.500 in (88.9 mm) |
Details
Type | Single, Friction Bearing |
Bore | 35 mm x 1.0000 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
SAE or Metric | Inch/Metric |
Weight | 6.696 lbs |
Max. Torque | 23250 in-lb (2626.9 Nm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max Operating Angle | 45° |
B1 Shaft Penetration | 2.090 in (53.1 mm) |
Rated Torque | 4650 in-lb (525.4 Nm) |
B2 Shaft Penetration | 2.090 in (53.1 mm) |
Matching Boot | UBOOT40/64-NI-KIT |
Style | Round Bore |
Description
This Ruland single friction bearing universal joint has 35mm x 1.0000" bores, a 2.495" (63.4mm) outer diameter, and a 7.000" (177.8mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter/Silencer, Inlet (FS-10-050)
- CAMPBELL HAUSFELD Reducer, Male 3/8" NPT-1/4" Female NPT (PA111200AV)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.30" OD (5V1035)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FR12)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.745" OD, Stainless (USSK28-10-10-SS)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- FABTECH C1500 BALL JOINT (FTS1599-6-1)
- Ruland Couplings, Collars, & Adapters