Shop All Universal Joints
Ruland
Single U-Joint, 3/4" x 5/8" Bores, 1.995" OD, Stainless
Mfr # USSK32-12-10-SS
Zoro # G500675842
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.995 in
- Bore 0.7500 in x 0.6250 in
- SAE or Metric Inch
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK32-12-10-SS
- Zoro # G500675842
- UPC # 63452934194
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in |
Length | 5.500 in |
Set Screw Size | 3/8/2016 |
Yoke Length (LY) | 2.750 in |
Hub Depth | 1.700 in |
Details
Type | Single, Friciton Bearing |
Bore | 0.7500 in x 0.6250 in |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Keyway | 3/16 in x 3/16 in |
Setscrew | 3/8-16 |
Weight | 3.375 lbs |
Rated Torque | 3120 in-lb |
Style | Roud Bore, Set Screw, Keyway |
Matching Boot | UBOOT32/51-NI-KIT |
Max. Torque | 15600 in-lb |
Bore Tolerance | +0.0010 in / -0.0000 in |
B2 Shaft Penetration | 1.700 in |
Max Operating Angle | 45° |
B1 Shaft Penetration | 1.700 in |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.7500" x 0.6250" bores, a 1.995" outer diameter, and a 5.500" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B834000XXA)
- BANDO 2946 mm Outside Length, 13 mm Top Width, 1 Ribs (A114)
- GATES Truflex V-Belts, 4L780 (4L780)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 20mm Bore Dia., 47mm OD, 0.8465-in. Inner Ring W (SA204-20MM)
- RULAND Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel (UD32-XX-XX-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- Ruland Couplings, Collars, & Adapters