Shop All Universal Joints
Ruland
Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless
Mfr # USKC24-12-12-SS
Zoro # G300674212
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Needle Bearing
- Outside Dia. 1.495 in
- Bore 0.7500 in x 0.7500 in
- Lubrication LUBRIPLATE No. 1200-2
- Setscrew 5/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USKC24-12-12-SS
- Zoro # G300674212
- UPC # 63452929041
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in |
Length | 4.250 in |
Hub Depth | 1.380 in |
Set Screw Size | 5/16-18 |
Yoke Length (LY) | 2.125 in |
Details
Type | Single, Needle Bearing |
Bore | 0.7500 in x 0.7500 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | 5/16-18 |
Material | 303 Stainless Steel |
Keyway | 3/16 in x 3/16 in |
SAE or Metric | Inch |
Weight | 1.355 lbs |
Max Operating Angle | 45° |
Bore Tolerance | +0.0010 in / -0.0000 in |
B1 Shaft Penetration | 1.380 in |
B2 Shaft Penetration | 1.380 in |
Style | Roud Bore, Set Screw, Keyway |
Matching Boot | UBOOT24/38-NI-KIT |
Description
This Ruland single needle bearing universal joint with set screws and keyways has 0.7500" x 0.7500" bores, a 1.495" outer diameter, and a 4.250" length. It is designed for continuously rotating applictions where improved accuracy, service life, and speed are required. The use of needle roller bearings reduces friction allowing for minimal backlash while maintaining high misalignment capabilities of up to 45°, which is a significant improvement over commodity style needle bearing universal joints. This needle bearing universal joint is capable of speeds up to 6,000 RPM with pre-lubricated boots for a long maintenance free life. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single needle bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 95mm, O.D. 170mm (7219 BECBM)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3326X12)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF68)
- PIX NORTH AMERICA Fhp V-Belt 4L250 (A23)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- Ruland Couplings, Collars, & Adapters