Shop All Universal Joints
Ruland
Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless
Mfr # US24-12-12-SS
Zoro # G500675132
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 1.495 in
- Bore 0.7500 in x 0.7500 in
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # US24-12-12-SS
- Zoro # G500675132
- UPC # 63452928981
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in |
Length | 4.250 in |
Yoke Length (LY) | 2.125 in |
Hub Depth | 1.400 in |
Details
Type | Single, Friction Bearing |
Bore | 0.7500 in x 0.7500 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
SAE or Metric | Inch |
Weight | 0.903 lbs |
B2 Shaft Penetration | 1.400 in |
Matching Boot | UBOOT24/38-NI-KIT |
B1 Shaft Penetration | 1.400 in |
Max. Torque | 7250 in-lb |
Style | Round Bore |
Rated Torque | 1450 in-lb |
Bore Tolerance | +0.0010 in / -0.0000 in |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint has 0.7500" x 0.7500" bores, a 1.495" outer diameter, and a 4.250" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MHE2-M1H-3/2O-M7 (MHE2-M1H-3/2O-M7)
- DIXON Swivel 3/16" Hose I.D, 7/16"-20 Thread (1430307K)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42508N-608)
- SPEEDAIRE Silencer Muffler, 1/2 In. MNPT, 1 In Hex (1EJX1)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- Ruland Couplings, Collars, & Adapters