Shop All Universal Joints
Ruland
Single U-Joint, 3/4" x 18 mm Bores, 1.495" (38.0 mm) OD, Stainless
Mfr # USSK24-3/4"-18MM-SS
Zoro # G800675948
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.495 in (38.0 mm)
- Bore 0.7500 in x 18 mm
- SAE or Metric Inch/Metric
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK24-3/4"-18MM-SS
- Zoro # G800675948
- UPC # 63452934116
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in (38.0 mm) |
Length | 4.250 in (108.0 mm) |
Hub Depth | 1.400 in (35.6 mm) |
Set Screw Size | 5/16/2018 |
Yoke Length (LY) | 2.125 in (54.0 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 0.7500 in x 18 mm |
SAE or Metric | Inch/Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Keyway | 3/16 in x 6 mm |
Setscrew | 5/16-18 |
Material | 303 Stainless Steel |
Weight | 1.503 lbs |
Rated Torque | 1450 in-lb (163.8 Nm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max. Torque | 7250 in-lb (819.1 Nm) |
B1 Shaft Penetration | 1.400 in (35.6 mm) |
B2 Shaft Penetration | 1.400 in (35.6 mm) |
Matching Boot | UBOOT24/38-NI-KIT |
Style | Roud Bore, Set Screw, Keyway |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.7500" x 18mm bores, a 1.495" (38.0mm) outer diameter, and a 4.250" (108.0mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Short Shank Coupling with Hex Nut, 5/8 in x 3/4-11-1/2 Nominal, Hose Barb x GHT End Style, 2.95 in L (5891010K)
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGS)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0504A10ANP01, Pressure Line, 10 micron, Outside-In (MF0058518)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.745" OD, Stainless (USSK28-10-10-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/4 in. Drive Universal Joint (49-66-6730)
- Ruland Universal Joints