Shop All Universal Joints
Ruland
Single U-Joint, 3/4" x 15 mm Bores, 1.245" (31.6 mm) OD, Steel
Mfr # US20-3/4"-15MM-F
Zoro # G500674128
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 1.245 in (31.6 mm)
- Bore 0.7500 in x 15 mm
- Lubrication LUBRIPLATE No. 1200-2
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US20-3/4"-15MM-F
- Zoro # G500674128
- UPC # 63452933147
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.245 in (31.6 mm) |
Length | 3.750 in (95.3 mm) |
Hub Depth | 1.250 in (31.8 mm) |
Yoke Length (LY) | 1.875 in (47.6 mm) |
Details
Type | Single, Friction Bearing |
Bore | 0.7500 in x 15 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | Alloy Steel |
SAE or Metric | Inch/Metric |
Weight | 0.873 lbs |
Matching Boot | UBOOT20/32-NI-KIT |
B2 Shaft Penetration | 1.250 in (31.8 mm) |
Max. Torque | 5200 in-lb (587.5 Nm) |
B1 Shaft Penetration | 1.250 in (31.8 mm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Rated Torque | 1040 in-lb (117.5 Nm) |
Max Operating Angle | 45° |
Style | Round Bore |
Description
This Ruland single friction bearing universal joint has 0.7500" x 15mm bores, a 1.245" (31.6mm) outer diameter, and a 3.750" (95.3mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX63 (BX63)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12FJ12)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLT-130)
- NTN Insert Bearing, Dia. 3/4 In, O. D. 47mm (ZUC204-12)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Single U-Joint, 6 mm x 6 mm Bores, 15.7 mm OD, Steel (USS10-6MM-6MM-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- KARLYN WIRES/COILS Ball Joint Front Lower Left & Right Karlyn Ball Jnt, 10-548 (10-548)
- Ruland Universal Joints