Shop All Universal Joints
Ruland
Single U-Joint, 3/4" x 14 mm Bores, 1.495" (38.0 mm) OD, Steel
Mfr # USSK24-3/4"-14MM-F
Zoro # G700675734
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.495 in (38.0 mm)
- Bore 0.7500 in x 14 mm
- Material Alloy Steel
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK24-3/4"-14MM-F
- Zoro # G700675734
- UPC # 63452934067
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in (38.0 mm) |
Length | 4.250 in (108.0 mm) |
Hub Depth | 1.400 in (35.6 mm) |
Set Screw Size | 5/16/2018 |
Yoke Length (LY) | 2.125 in (54.0 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 0.7500 in x 14 mm |
Material | Alloy Steel |
SAE or Metric | Inch/Metric |
Setscrew | 5/16-18 |
Lubrication | LUBRIPLATE No. 1200-2 |
Keyway | 3/16 in x 5 mm |
Weight | 1.45 lbs |
Matching Boot | UBOOT24/38-NI-KIT |
B2 Shaft Penetration | 1.400 in (35.6 mm) |
Style | Roud Bore, Set Screw, Keyway |
Rated Torque | 2000 in-lb (226.0 Nm) |
Max Operating Angle | 45° |
B1 Shaft Penetration | 1.400 in (35.6 mm) |
Max. Torque | 10000 in-lb (1129.8 Nm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.7500" x 14mm bores, a 1.495" (38.0mm) outer diameter, and a 4.250" (108.0mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Xl Polyurethane Tb, 120Xl075Ug (120XL075UG)
- EXAIR Stay Set Hose, 1/4" MNPTx1/8" FNPT, 12" (9262)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 55'' (5L550)
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G3/4, D=35, Thermoplastic (K0447.35034)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F-KIT)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- LOVEJOY Solid U Joint, Outside Dia.: 5/8 in (D-3)
- Ruland Couplings, Collars, & Adapters