Shop All Universal Joints
Ruland
Single U-Joint, 32 mm x 25 mm Bores, 63.4 mm OD, Stainless
Mfr # US40-32MM-25MM-SS
Zoro # G800674347
product price: $2,001.99
/ea
Free Shipping & Returns
$2,001.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 63.4 mm
- Bore 32 mm x 25 mm
- Material 303 Stainless Steel
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US40-32MM-25MM-SS
- Zoro # G800674347
- UPC # 63452933616
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 63.4 mm |
Length | 177.8 mm |
Yoke Length (LY) | 88.9 mm |
Hub Depth | 53.1 mm |
Details
Type | Single, Friction Bearing |
Bore | 32 mm x 25 mm |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Metric |
Weight | 6.696 lbs |
Max. Torque | 2626.9 Nm |
Matching Boot | UBOOT40/64-NI-KIT |
Rated Torque | 525.4 Nm |
B2 Shaft Penetration | 53.1 mm |
Bore Tolerance | +0.025 mm / -0.000 mm |
Style | Round Bore |
Max Operating Angle | 45° |
B1 Shaft Penetration | 53.1 mm |
Description
This Ruland single friction bearing universal joint has 32mm x 25mm bores, a 63.4mm outer diameter, and a 177.8mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (IR9648C)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (VM3537)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 440V, Oval (2MEA6)
- COXREELS Reel Dual Mp 1/2In X 30Ft W/H Spring (MPD-N-430)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Stainless (USSK16-12MM-12MM-SS)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- K-TOOL INTERNATIONAL Universal Joint, 1/4"Drive (KTI-21050)
- Ruland Universal Joints