Shop All Universal Joints
Ruland
Single U-Joint, 3/16" x 3/16" Bores, 0.495" OD, Stainless
Mfr # USS8-3-3-SS
Zoro # G500675804
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.495 in
- Bore 0.1875 in x 0.1875 in
- Setscrew #4-40
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USS8-3-3-SS
- Zoro # G500675804
- UPC # 63452933748
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.495 in |
Length | 2.000 in |
Yoke Length (LY) | 1.000 in |
Set Screw Size | #4-40 |
Hub Depth | 0.740 in |
Details
Type | Single, Friciton Bearing |
Bore | 0.1875 in x 0.1875 in |
Setscrew | #4-40 |
Material | 303 Stainless Steel |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.076 lbs |
Max. Torque | 240 in-lb |
B2 Shaft Penetration | 0.740 in |
Rated Torque | 48 in-lb |
Bore Tolerance | +0.0010 in / -0.0000 in |
Max Operating Angle | 45° |
Style | Roud Bore, Set Screw |
Matching Boot | UBOOT8/13-NI-KIT |
B1 Shaft Penetration | 0.740 in |
Description
This Ruland single friction bearing universal joint with set screws has 0.1875" x 0.1875" bores, a 0.495" outer diameter, and a 2.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE General Purpose, Water Soluble Cutting Fluid PK4 (L0576-057)
- CAMPBELL HAUSFELD Intercooler (TF002001BH)
- LEGACY Coupler Plug, (M)NPT, 1/4, Aluminum (A71440B-BG)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel (UD32-XX-XX-F)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- Ruland Couplings, Collars, & Adapters