Shop All Universal Joints
Ruland
Single U-Joint, 3/16" x 3/16" Bores, 0.370" OD, Stainless
Mfr # US6-3-3-SS
Zoro # G600675728
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 0.370 in
- Bore 0.1875 in x 0.1875 in
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US6-3-3-SS
- Zoro # G600675728
- UPC # 63452929011
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.370 in |
Length | 1.750 in |
Yoke Length (LY) | 0.875 in |
Hub Depth | 0.670 in |
Details
Type | Single, Friction Bearing |
Bore | 0.1875 in x 0.1875 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
SAE or Metric | Inch |
Weight | 6.696 lbs |
Bore Tolerance | +0.0010 in / -0.0000 in |
B2 Shaft Penetration | 0.670 in |
Style | Round Bore |
Matching Boot | UBOOT6/10-NI-KIT |
B1 Shaft Penetration | 0.670 in |
Max. Torque | 75 in-lb |
Rated Torque | 15 in-lb |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint has 0.1875" x 0.1875" bores, a 0.370" outer diameter, and a 1.750" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LRB-D-O-MIDI (LRB-D-O-MIDI)
- CLIMAX METAL PRODUCTS C-112-DT Set Screw Collar (C-112-DT)
- FOSTER Manual Socket, 1/2" MPT, Brass/Steel (4504)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- SUNEX Universal Joint, 1/4" Drive (1800)
- Ruland Universal Joints