Shop All Universal Joints
Ruland
Single U-Joint, 30 mm x 28 mm Bores, 63.4 mm OD, Steel
Mfr # US40-30MM-28MM-F
Zoro # G800675290
product price: $1,674.99
/ea
Free Shipping & Returns
$1,674.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 63.4 mm
- Bore 30 mm x 28 mm
- Material Alloy Steel
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US40-30MM-28MM-F
- Zoro # G800675290
- UPC # 63452933633
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 63.4 mm |
Length | 177.8 mm |
Hub Depth | 53.1 mm |
Yoke Length (LY) | 88.9 mm |
Details
Type | Single, Friction Bearing |
Bore | 30 mm x 28 mm |
Material | Alloy Steel |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 6.466 lbs |
B1 Shaft Penetration | 53.1 mm |
Style | Round Bore |
Max Operating Angle | 45° |
B2 Shaft Penetration | 53.1 mm |
Bore Tolerance | +0.025 mm / -0.000 mm |
Rated Torque | 723.1 Nm |
Max. Torque | 3615.5 Nm |
Matching Boot | UBOOT40/64-NI-KIT |
Description
This Ruland single friction bearing universal joint has 30mm x 28mm bores, a 63.4mm outer diameter, and a 177.8mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (6L276)
- NUMATICS Filter Regulator, Metal Bowl, 1/2in, 1.24lb (8652APBM4FA00HN)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 145T Frame (L1319T)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B723BB549A)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- RULAND Single U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless (US28-14-10-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- J.W. WINCO GN751-8-16-M8-B Clevis Fork Joint Steel (8NXR4/CO)
- Ruland Couplings, Collars, & Adapters